Nail disc without nail Rectangular design, 34 x 27 mm
Nail washer without nail
DISC-PLA-27X34MM-WO.NAIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple plastering over due to extremely flat design
- Retaining tabs prevents the cables from slipping away
- Extended nail insulation prevents damage to cables
- Plaster openings and roughened surfaces ensure a perfect hold in the plaster
Datasheets(X)
For cable/pipe fixing in masonry channels, mounting paths and on walls and ceilings
For individual assembly with steel nails dia. 3.0–3.5 mm, item no. 047803525, 047803530, 047803535, 047803540, 047803550, 047803560, 047803570, 047803580/047823550, 047823560, 047823570 and 047823580
Length of plate x width of plate | 34 x 27 mm |
Min./max. temperature resistance | -30 to 80 °C |
Material of washer | PE - Polyethylene |
Halogen-free | Yes |
Silicone-free | Yes |