Nail and screw sealing tape
Nail and screw sealing tape, STAMISOL
NLSEALTPE-STAMISOL-4,5X70MM-15M
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089981.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1110647.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089980.jpg)
Register now and access more than 125,000 products
- Made from closed-cell and medium-hard foam
- Available in two versions
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
For use with ECO, DW, PACK 500, FI, FA, FA POP, Color
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylic |
Colour | Black |
Overall thickness | 4.5 mm |
Length | 15 m |
Width | 70 mm |
Ultraviolet resistance | Yes |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 70 °C |
Shelf life from production | 12 Month |
Solvent-free | Yes |
Conditions to maintain shelf life from production | dry storage area, 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!