Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nail and screw sealing tape

Nail and screw sealing tape, STAMISOL
NLSEALTPE-STAMISOL-4,5X70MM-15M

Art.-no. 0875850172

EAN 4053479082370

-,--
price per selected packing unit
| Individual prices for customers after login
Nail and screw sealing tape

Art.-no. 0875850172

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive tape for sealing nail and screw holes
  • Made from closed-cell and medium-hard foam

  • Available in two versions

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with ECO, DW, PACK 500, FI, FA, FA POP, Color

Material

PVC - Polyvinyl chloride

Adhesive base

Acrylic

Colour

Black

Overall thickness

4.5 mm

Length

15 m

Width

70 mm

Ultraviolet resistance

Yes

Min. processing temperature

10 °C

Max. processing temperature

40 °C

Min. temperature resistance

-30 °C

Max. temperature resistance

70 °C

Shelf life from production

0 Month

Solvent-free

Yes

Conditions to maintain shelf life from production

dry storage area, 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Underlay/non-breathable membrane STAMISOL EXTREME DW

ROOFUNDRLAY-STAMISOL-DW-L26XW2,5M-65SM

Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs
x 65 m2
Underlay/non-breathable membrane STAMISOL ADVANCED ECO

ROOFUNDRLAY-STAMISOL-ECO-L26XW2,5M-65SM

Reliable and long-lasting membrane for demanding applications on low-gradient pitched roofs ≥ 15°
Underlay/non-breathable membrane STAMISOL EXTREME PACK 500

ROOFUNDRLAY-STAMISOL-PACK-L25XW2,6M-65SM

Weldable and robust membrane with exceptional mechanical strength for low-gradient pitched roofs or arched roofs
x 65 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information