Nail anchor W-ZND Type SK

Nail anchor, W-ZND countersunk head, type SK
DWL-SK-PLA-NL-Z2-(A1K)-30-6X60
ZEBRA

Art.-no. 090631660

Prices for customers after login

Nail anchor W-ZND Type SK

Art.-no. 090631660

Prices for customers after login

Quantity

PU

x200 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, low-cost assembly

  • Can be removed again using drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Clear integral hammer-in stop prevents premature expansion

  • For recessed or protruding installation (retracts into soft wood automatically)

  • Resistant to UV rays

  • Rot resistant (plastic anchors made of high-quality polyamide)

  • Temperature resistant from -40°C to +150°C

  • Halogen-free

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area
  • Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels

  • Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications

  • Securing angle brackets, panels, metal sheets, cable ducts, battens etc.

Anchor diameter

6 mm

Anchor length (l)

60 mm

Max. attachment height (t fix)

30 mm

Embedding depth (h nom)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1)

35 mm

Hole diameter in component (d f)

6 mm

Material of the nail

Steel

Surface

Zinc plated

Internal drive

Z2

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information