Nail anchor W-ND, flat head
Nail anchor W-ND flat head
DWL-(W-ND)-FLHD-NL-Z2-(A1K)-10-6X40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick, cost-effective installation
- Pre-assembled: no need to search for the right screw
- Also suitable for ducts
- Can be removed via drive in screw head
- Plastic anchors made of high-quality polyamide, resistant to mould
- UV resistant
- Heat resistant from -40 to +150°C
- Halogen- and silicone-free
Datasheets(X)
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 45 mm |
Hole diameter in component (d f) | 6.2 mm |
Material of nail | Steel |
Internal drive | Z2 |