Nail anchor SHARK® Hammer TYPE FK A2
SHARK HAMMER nail anchor A2 flat collar type FK
DWL-(SHARK HAMMER)-FK-PLA-NL-A2-10-6X40
Art.-no. 590634640
EAN 4061975320339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw
- Suitable for in-place installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersunk and protruding finish
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Resistant to UV rays
- Halogen-free
C-profile rails in dry walling
Cable ducts
Datasheets(X)
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing and electrical applications, e.g. securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Tightening torque (T inst) | 6 Nm |
Internal drive | Z2 |
| Performance data | |||||
| Anchor diameter [mm] | 5 | 6 | 8 | ||
| Recommended loads | Concrete C20/25 | Frec [kN] | 0,2 | 0,3 | 0,35 |
| Sand-lime brick KS 12 | 0,2 | 0,3 | 0,35 | ||
| Hollow sand-lime brick KSL 12 | 0,1 | 0,12 | 0,13 |
| Characteristic values | ||||
| Tightening torque (THREAD type only) | Tinst [Nm] | - | 6 | - |
| Drill hole depth | h1 ≥ [mm] | 30 | 35 | 45 |
| Embedment depth | hnom ≥ [mm] | 25 | 30 | 40 |
| Thread dia. (THREAD type only) | dthr. [mm] | - | 6 | - |
| Thread length (THREAD type only) | Ithr. [mm] | - | 6 | - |
| Nominal drill diameter | d0 [mm] | 5 | 6 | 8 |
| Hole diameter in component | df [mm] | 5 | 6 | 8 |