Nail anchor SHARK® Hammer TYPE DS A2
SHARK HAMMER nl anch. A2 cntrsnk cl wshr tp. DS
DWL-(SHARK HAMMER)-PLA-DS15-A2-10-6X40
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw and sealing washer
- Suitable for in-place installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersunk and protruding finish
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Halogen-free
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing, sanitary and electrical applications, e.g. securing roof flashings and metal sheets or sealing anchor holes
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Washer diameter | 15 mm |
Internal drive | Z2 |
Datasheets (0)
Certificates/
Documents