Nail HNS 107/30 In accordance with DIN EN 206
Nail HNS 107/30
NL-HNS107-DISC30MM-32MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Improved drive-in properties thanks to "loose" washer structure
- Large washer
- Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
- Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
Please observe the corresponding device category when selecting your fasteners.
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
![]() | |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer thickness | 1 mm |
Shaft length (SL) | 32 mm |
Shank diameter (Øds) | 3.7 mm |
Washer diameter (ØS) | 30 mm |
Head diameter (Ødk) | 8 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
Datasheets (0)