Nail HNS 103/18 In accordance with DIN EN 206
Nail HNS 103/18
NL-HNS103-DISC18MM-27MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Improved drive-in properties thanks to "loose" washer structure
Length calculation for nails used on concrete substrates:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel substrates (min. thickness 5 mm):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
![]() | |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Material of washer | Steel |
Surface of the washer | Zinc plated |
Washer thickness | 2 mm |
Shaft length (SL) | 27 mm |
Shank diameter (Øds) | 3.7 mm |
Washer diameter (ØS) | 18 mm |
Head diameter (Ødk) | 8 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
Datasheets (0)