Nail HN 101 For use in steel and concrete substrates
Nail HN 101
NL-HN101-100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nails with shaft lengths of 72, 90 and 100 mm must be pre-tapped into place with a hammer. Please observe the corresponding device category when selecting your fasteners
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shaft length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Datasheets(X)
High-quality nail for steel substructures and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
![]() | |
Material | Steel |
Surface | Zinc plated |
Design | Smooth |
Shaft length (SL) | 100 mm |
Shank diameter (Øds) | 3.7 mm |
Head diameter (Ø dk) | 8 mm |
Suitable for device type | Würth BST 350 |