NOx service set Two pieces
Sensor service set for Iveco
SERVSET-EMIS-SENSO-IVECO
Art.-no.
1952004977
EAN 4099618451003
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For removing NOx sensors and cleaning the thread on Iveco commercial vehicles
- Very high break resistance in contrast to slotted design thanks to closed design with window
- Particularly important for extremely difficult-to-remove sensors
Scope of delivery:
- 1 x socket insert, AF 20 mm
- 1 x repair screw tap with pilot, M18x1.5
Product information
Datasheets(X)
Application area
- For NOx sensors on Euro 6 Stage C engines with AF 20 drives and M18x1.5 threads
- Iveco Eurocargo, Stalis, Trakker and Crossway (bus)