NOX and particulate sensor socket
NOX and particulate sensor socket
TL-EREP-SKTSPN-INSRT-SW14
Art.-no. 1952003509
EAN 4065746799676
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width across flats (SW) | 14 mm |
Length (L) | 32 mm |
Outer diameter (d) | 29 mm |
Material | Chrome molybdenum |
External dimension of wrench head (dk) | 29 mm |
Tip type | Hexagon socket |