Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

NOMEX® shoelaces

Shoelace, NOMEX
SHOELACES NOMEX BLACK/RED 150CM

Art.-no. M039045150

EAN 4250241995986

-,--
price per selected packing unit
| Individual prices for customers after login
NOMEX® shoelaces

Art.-no. M039045150

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
  • Heat and tear resistant NOMEX® fibres, self-extinguishing

  • Resistant to a wide range of chemicals

  • Low water absorption, therefore no restriction on use in winter

  • Ideal for welding and soldering

NOMEX® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Length

150 cm

Material

Nomex® fibres

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information