NG connection line
Connection line for FLB-12/24
CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-400MM
Art.-no. 0976521304
EAN 4099618723537
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy connecting to the LED light strip
- Available in three lengths (50 mm, 400 mm and 700 mm)
- Ideal for light strips with a width of 8 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 400 mm |
Width | 9.7 mm |
Height | 4.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
