NG 90° corner connector for FLB-12 and FLB-24 LED light strips
Corner connector 90° for FLB-12/24
CRNCON-F.LGHTSTR-(FLB-12/24)-90DGR
Art.-no. 0976521302
EAN 4099618722097
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy connecting to the LED light strip
- For simple and quick corner connection of two light strips
- Ideal for light strips with a width of 8 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 18 mm |
Width | 10 mm |
Height | 4.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
