Mushroom rivet
DIN 674 aluminium
RIV-DIN674-ALU-5X10
Art.-no. 092265510
EAN 4046778768441
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Shank diameter (d1) | 5 mm |
Head diameter (d2) | 11.2 mm |
Sleeve outside diameter (d3) | 4.82 mm |
Length (l1) | 10 mm |
Head height (k1) | 2.5 mm |
Material | Aluminium |
Surface | Plain |
Shaft length (e) | 2.5 mm |
Product weight (per item) | 0.930 g |
DIN | 674 |
