Muscida safety goggles
Safety goggles MUSCIDA with case LE
SAFEGOGL-MUSCIDA-LE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent visibility and a comfortable fit with a modern, athletic look
- Comfortable to wear due to the lightweight materials
- Individually adjustable, soft nose pad
- Includes a microfibre bag for safe storage of the goggles
Datasheets(X)
Colour of safety lens | Tinted, Red, mirrored |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 16321-1 |
Mechanical strength | C (45 m/s) in accordance with ISO 16321-1 |
Marking of safety lens | CT 1 N |
Product weight (per item) | 169.400 g |