Multitool with nylon belt bag
MULTITL-SET-ECONOMY-2PCS
Art.-no. 071566 573
EAN 4099618432736
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All tools can be securely locked
- Nylon bag with belt loop
- All parts made from stainless steel
Contains the following tools:
- Pointed pliers with diagonal cutters
- Serrated blade made from 420 blade steel
- PH1 screwdriver
- 3x slotted screwdriver
- Knife blade made from 420 blade steel
- Can opener
- Bottle opener
- File with rough and smooth cut
- Awl
Datasheets(X)
Length (opened out) | 160 mm |
Length (folded together) | 105 mm |
Width (opened out) | 60 mm |
Width (folded together) | 40 mm |
Height | 20 mm |
Number of pieces in assortment/set | 2 PCS |