Multitool with leather pouch
Multi-function tool set 2 pcs
MULTITL-SET-2PCS
Art.-no. 071566 570
EAN 4099618171666
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All tools can be securely locked
- Can be locked or unlocked with one hand
- High-quality leather pouch with belt loop
- All parts made from stainless steel
Contains the following tools:
- Pointed pliers with diagonal cutters
- Serrated profile blade made from 440A blade steel
- Robust PH2 screwdriver
- Sturdy knife blade made from 440A blade steel
- Can opener with sheath stripping tool
- Wood saw with mm and inch scale
- Bottle opener with screwdriver
- File with rough and smooth cut
- Awl
Datasheets(X)
Length (opened out) | 155 mm |
Length (folded together) | 100 mm |
Width (opened out) | 60 mm |
Width (folded together) | 40 mm |
Height | 25 mm |
Number of pieces in assortment/set | 2 PCS |