Multiple socket outlet, 5x with 2x USB-A and 1x USB-C connection
Multiple socket outlet 5-way with USB A and C
MULTISKTOUTL-5WAY-SWITCH-TYP/A-TYP/C
Art.-no. 0837900500
EAN 4068362081323
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Unlike USB-A, USB-C can transfer data and power faster and more flexibly; therefore, the existing USB-C port is equipped with fast charging technology
- Illuminated safety switch for switching on and off
- In addition, the power strip has short circuit protection and overvoltage protection
Datasheets(X)
Number of sockets | 5 pieces |
Socket type | Five safety sockets 16 A, 250 V |
Cable length | 2 m |
Cable type | NYM 3 x 1.5 mm² |
Max power | 3680 W |
Max. current | 3.1 A |
Nominal voltage | 250 V |
Length | 350 mm |
Width | 57 mm |
Height | 40 mm |
IP protection class | IP 20 |
Product weight (per item) | 595 g |
Colour | Black |