Multiple socket outlet, 5x 230 volttia
Multiple socket outlet, 230 volt
MULTISKTOUTL-VEH-SAFEPLG-(FI-SWTCH)-220V
Art.-no. 096380 956
EAN 4047376786004
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Maximum connected load: 3680 watt
- Switching current: 30 mA
- Switching time < 30 ms
Datasheets(X)
Type description | SDL5 |
Length | 2000 mm |
Width | 72 mm |
Height | 52 mm |
Nominal voltage | 230 V/AC |
Internal diameter | 38 mm |
Product weight (per item) | 1.500 kg |