Multiple lock with four V-pins
Multiple lock with 4 V pins
MULTILOK-4V-CAM-SILVER-65-92-10-16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The lock actuated by the profile cylinder is equipped with a self-locking gear, which does not allow the bolt to be pushed back after one revolution
- Top face plate can be shortened by 300 mm
Assy ® plus FBS, Ø 4 mm, blue passivated, art. no. 0165 744 0.. can be used for assembly.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For rebated wooden doors
Suitable for | Wooden house doors |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
Face plate width | 16 mm |
DIN direction | DIN R/L |
Backset | 65 mm |
Distance (from handle to lock) | 92 mm |
Door-lock hub | 10 mm |
Door handle height | 1020 mm |
Colour | Silver matt |
Surface | Anodised |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Steel |
Material of catch bolt | Die-cast zinc with plastic insert |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock-case width | 83 mm |
Resistance class | RC 1 |
Standards | EN 14351-1, EN 1627, EN 1628, EN 1629, EN 1630, DIN 18251-3 |
EC declaration of conformity (CE) | CE label possible with system check |
INSTRUCTIONS FOR LATCH CHANGE | Technical information |
The advantage of this: The latch can be replaced when the multiple lock is installed. (Offset latch, roller latch etc.) No disassembly of the metal fittings necessary | |
1. Press the locking pin ❶ above the latch (∅ max. 3 mm) into the inspection opening. Caution: Latch adjustment must only be performed in the vertical lock position and in the unlocked state. The lock latch/handle must not be actuated! 2. Press the locking pin ❶ downwards slightly. Latch locking pin ❷ unlocks the latch 3. The latch ❸ detaches and can be pulled out. | |
4. Rotate latch ❸ 180°. 5. Insert and push the latch ❸ back in. | |
Dimensions not binding. Subject to technical changes! |
INSTRUCTIONS FOR LATCH CHANGE ENEO CC | Technical information |
1. Press the locking pin ❶ (∅ max. 2.5 mm) into the inspection opening until it clicks. Caution: Do not force! 2. Pull out the latch. ❸ | |
3. Rotate latch ❸ 180°. 4. Insert and push the latch back in. 5. Push the locking pin back in. | |
Dimensions not binding. Subject to technical changes! |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!