Multiple lock with 2 bolts and 2 power wedges

Multiple lock with 2 bolts and 2 power wedges
MULTILOK-COMBI-A2-65-92-10-20

Art.-no. 0688526743

Prices for customers after login

Multiple lock with 2 bolts and 2 power wedges

Art.-no. 0688526743

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Combination lock: Combined insertion of the power wedges and bolts in the door frame.

Locking process: Power wedges pull the door leaf securely into the door frame; the bolts then follow.


Provides maximum protection against doors warping



Bolts, power wedges and bars are secured against being pulled back after just one revolution of the key.

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Application area

For rebated wooden doors

Suitable for

Rebated wooden doors
House doors

Suitable for rebate clearance

4 mm/12 mm (Euro rebate)

Face plate width

20 mm

Backset

65 mm

Distance (from handle to lock)

92 mm

Door-lock hub

10 mm

Door handle height

1020 mm

Surface of the catch bolt

Nickel plated bright

Surface of the bar

Nickel plated bright

DIN direction

DIN R/L

Latch lock bolt throw

Double-turn 20mm

Lock type

Profile cylinder

Material

Stainless steel

Material of the catch bolt

Die-cast zinc with plastic insert

Material of the bar

Steel

Face plate length

2200 mm

Face plate thickness

3 mm

Upper face plate can be shortened by

300 mm

Lock-case length

213 mm

Lock-case width

80 mm

Lock-case thickness

15.5 mm

Lock housing length of adjacent locks

150 mm

Lock housing width of adjacent ladders

40 mm

Lock housing thickness of adjacent locks

16 mm

Resistance class

RC 3

EN standard

1627
1628
1629
1630
14351-1

DIN

18251-3

Approval

QM 343:2009

EC declaration of conformity (CE)

CE label possible with system check

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Electric door opener Type SA

DROPN-EL-SA-INTERLOCK-RELEASE

With stopper and release
x 1 pcs
Electric door opener Type R

DROPN-EL-R-RELEASE

Radius latch with release
x 1 pcs
Electric door opener Type S

DROPN-EL-S-RELEASE

With unlocking mechanism
x 1 pcs
Electric door opener Type RA

DROPN-EL-RA-INTERLOCK-RELEASE

Radius latch with stopper and release
x 1 pcs
Lock piece

AY-COMBI-LOKPCE-SIV-4-9-ACHS

For multiple locks with 2 bolts/2 power wedges or 2/4 bolts
x 2 pcs
Lock piece

AY-COMBI-LOKPCE-SIV-4-10-ACHS

For multiple locks with 2 bolts/2 power wedges or 2/4 bolts
x 2 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK-R-SILV-4-9-10-ACHSE

For rebated wooden doors with 4 mm rebate space
x 1 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK-L-SILV-4-9-10-ACHSE

For rebated wooden doors with 4 mm rebate space
x 1 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK/EL-R-SILVER-4-9-10

For electric strikes. For rebated wooden doors with 4-mm rebate space.
x 1 pcs
Central locking plate for recessing

AY-ANGLLOKPLT-DRLOK/EL-L-SILV-4-9-10

For electric strikes. For rebated wooden doors with 4-mm rebate space.
x 1 pcs
Closing leaf

AY-LOKRAIL-DRLOK-COMBI-PS-SILV-R-U29-13

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors)
x 1 pcs
Closing leaf

AY-LOKRAIL-DRLOK-COMBI-PS-SILV-L-U29-13

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors)
x 1 pcs
Locking bar with E-opener

AY-LOKRAIL-DRLOK-COMBI-EL-SILV-R-U29-13

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors).
x 1 pcs
Locking bar with E-opener

AY-LOKRAIL-DRLOK-COMBI-EL-SILV-L-U29-13

For multiple locks with 2 bolts/2 power wedges or 2 bolts (wooden doors).
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information