Multiple lock with 2 bolts
Multiple lock with 2 bolts
MULTILOK-2BLT-SILVER-55-72-8-16
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1272101.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/578884350.jpg)
Register now and access more than 125,000 products
- The lock actuated by the profile cylinder is equipped with a self-locking gear, which prevents the bolt or bar from being pushed back after one revolution
Delivered without striker plate or locking points.
Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Delivery time approx. 15 working days after receipt of order for art. no. 0688522122; 0688522252; 0688522432.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Apartment entrance doors |
Suitable for rebate clearance | 4 mm |
Face plate width | 16 mm |
DIN direction | DIN R/L |
Backset | 55 mm |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
Door handle height | 1000 mm |
Colour | Silver matt |
Surface | Anodised |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Steel |
Material of catch bolt | Die-cast zinc |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock case height | 213 mm |
Lock-case width | 70 mm |
Lock-case thickness | 15.5 mm |
Lock housing length of adjacent locks | 150 mm |
Lock housing width of adjacent ladders | 40 mm |
Lock housing thickness of adjacent locks | 15.5 mm |
Resistance class | RC 2 suitable (system check required) |
Standards | EN 1627, EN 1628, EN 1629, EN 1630, EN 14351-1, DIN 18251-3 |
Approval | QM 343:2009 |
EC declaration of conformity (CE) | CE label possible with system check |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!