Multiple lock with 2 automatic latches
Multiple lock with 2 automatic latches
MULTILOK-2AMF-SC-SILVER-65-92-10-20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Each time the door is closed, the bolts automatically drive into the lock plates and lock the door automatically.
- The multiple lock cannot be used in connection with an electric door opener.
- Top face plate can be shortened by 300 mm
Delivery time: approx. 12 working days after receipt of order.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For rebated wooden doors
Suitable for | House doors |
Suitable for rebate clearance | 4 mm/12 mm (Euro rebate) |
Face plate width | 20 mm |
DIN direction | DIN R/L |
Backset | 65 mm |
Distance (from handle to lock) | 92 mm |
Door-lock hub | 10 mm |
Door handle height | 1020 mm |
Colour | Silver matt |
Surface | Zinc plated |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Latch lock bolt throw | Double-turn 20mm |
Lock type | Profile cylinder |
Material | Steel |
Material of catch bolt | Die-cast zinc |
Material of bar | Steel |
Face plate length | 2200 mm |
Face plate thickness | 3 mm |
Upper face plate can be shortened by | 300 mm |
Lock case height | 15.7 mm |
Lock-case width | 84 mm |
Resistance class | RC 2 |
Standards | EN 1628, EN 1627, EN 1629, EN 1630, EN 14351-1, DIN 18251-3 |
Approval | QM 343:2009 |
EC declaration of conformity (CE) | CE label possible with system check |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!