Multiple cable holder KSH 660
Multiple cable holder KSH 660
MCH-660-DBSIDED-NL47MM-40NYM3X1,5SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick, economical fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to extremely flat design
- Temperature resistance: –30°C to +80°C
- Halogen and silicone-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Datasheets(X)
Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Material of padlock shackle | PA - Polyamide |
Colour | Light grey (bright grey) |
Material of nail | Steel, specially hardened |
Surface of the nail | Zinc plated |
Cable type | NYM 3 x 1.5 mm² |
Number of wires | 40 |
Design | Double |
Length x width x height (LxBxH) | 218 x 19 x 58 mm |
Suitable for device type | Würth BST 350 |
Shaft length | 47 mm |
Silicone-free | Yes |
Halogen-free | Yes |
Min./max. temperature resistance | -30 to 80 °C |
Shank diameter | 3.7 mm |
Type description | KSH 660 |