Multiple cable holder KSH 660
Multiple cable holder KSH 660
MCH-660-DBSIDED-NL47MM-40NYM3X1,5SMM
Art.-no. 0864660005
EAN 4038898512820
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick, economical fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to extremely flat design
- Temperature resistance: –30°C to +80°C
- Halogen and silicone-free
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Datasheets(X)
Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
![]() | |
Material of padlock shackle | PA - Polyamide |
Colour | Light grey (bright grey) |
Material of nail | Steel, specially hardened |
Surface of the nail | Zinc plated |
Cable type | NYM 3 x 1.5 mm² |
Number of power lines | 40 |
Design | Double |
Length x width x height (LxBxH) | 218 x 19 x 58 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
Shaft length | 47 mm |
Silicone-free | Yes |
Halogen-free | Yes |
Min./max. temperature resistance | -30 to 80 °C |
Shank diameter | 3.7 mm |
Type description | KSH 660 |
