Multinorm jacket
Bomber jacket, Multinorm-Line
MULTINORM JACKET GREY/BLACK M
Art.-no. M001098001
EAN 4250241986748
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flame-retardant, anti-static, concealed zip
- 2 front pockets, 2 breast pockets
- Reflective inserts
- Adjustable cuffs
- EN 1149-5, EN 13034, IEC 61482-2 Class 1, EN ISO 11611 Class 2, EN ISO 11612
Datasheets(X)
Colour | Grey, Black |
Size | M |
Material | 99% cotton, 1% antistatic fiber |
Fabric weight per m2 | 350 g |
Standards | ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-1-2 |
ISO | 11612, 11611 Class 2 |
Other standard | IEC 61482-1-2 |
EN standard | 1149-5, 13034 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with high temperature. Max 200º C |