Multifunctional lubricant MULTI BIO
MULTI BIO multifunctional lubricant
ADHLUB-(MULTI BIO)-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent adhesive properties on a wide range of surfaces
- No spatter with quick rotary movements
- Ideally suited for lubricating vertical lubricating points
- Ideally suited for lubricating under difficult re-lubrication conditions
Good penetration
Penetrates even the smallest tolerances when sprayed
Addition of special additives
- Corrosion protection additive – reliable, long-term corrosion protection
- Anti-wear additive – prevents early wear.
Biodegradable in line with OECD 302
Splash-resistant
Silicone-free and acid-free
Biodegradable in accordance with OECD 302
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Multifunctional and biodegradable lubricant with excellent adhesive properties. Can be used anywhere where there is a risk of load from the ground and water due to the lubricant.
Suitable for lubricating chains and machine parts, joints, hinges, gearwheels, winches, toothed racks, slide rails and much more.
Shake the can before use. Spray the area from a distance of approx. 15–30 cm and allow to flash off. Clean and degrease heavily soiled parts first. Clean the spray nozzle after use by holding the can upside down and spraying until all residues have been expelled.
Chemical basis | Synthetic ester oils and native fatty oils |
Colour | Yellowish |
Smell/fragrance | Characteristic |
Density | 0.624 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 90 °C |
Kinematic oil basis viscosity | 500 mm²/s |
Conditions for viscosity of oil basis | at 40°C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
Contents | 400 ml |
Weight of content | 249.4 g |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!