Multifunction mandrel for XB300 and XB500 cable dispensers
Multifunction mandrel f. cable dispenser XB300/500
MULTIFUNCTMNDRL-F.CBLDSP-XB300/500
Art.-no. 0975811700
EAN 4099618039096
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Four tilt-out brackets on the sides
- Diameter of telescopic central mandrel: 72 mm
- Telescopic mechanism (can be extended from 196 mm to 294 mm)
The ability to combine the XB300 and XB500 cable dispensers with push rods is facilitated by an opening in the multifunction mandrel
Datasheets(X)
Dispensing loose cable bundles and single-core cables in conjunction with the XB300 and XB500 cable dispensers
Height | 294 mm |
Diameter | 430 mm |
Colour | Black, Red |