Multiblade Longlife four-star construction jigsaw blade
Jigsaw blade, 4S, multi-blade long-life design
JIGSAWBLDE-CNST-3PCS-MULTIBLADE-LL-105MM
Art.-no. 0608116456
EAN 4062856166602
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extreme cutting performance and very long life
- The cemented carbide enables cutting of very hard materials
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- Due to the progressive tooth pitch, the jigsaw blade can be used for the fast cutting of different material thicknesses at the same time.
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 65 mm |
Min./max. material thickness | 5-65 mm |
Min./max teeth spacing | 3.5-5 mm |
Especially suitable for | Wood with metal, Thick metal sheets, Thin sheet metals, GFK |
Suitable for | Hardwood, softwood, Aluminium profiles, Non-ferrous heavy metal, Gypsum plasterboard, PVC, Fibreboard,MDF |
Jigsaw-blade connection type | T shank |
Length | 132 mm |