MultiFit Dry protective glove
Protective glove MultiFit Dry
PROTGLOV-SPEC-(MULTIFIT-DRY)-SZ8
Art.-no. 0899405508
EAN 4058794280913
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fluid-repellent and breathable
Full-surface coating made from very flexible, breathable natural latex foam
Excellent grip in wet and dry conditions
Also features a particularly slip-resistant microstructure surface on the palm.
Optimum fit and maximum touch sensitivity
Easy and quick to put on and take off
Cuff with comfortable width
Maximum comfort
Seamless, round-knit polyamide/elastane backing fabric combined with a breathable coating
Datasheets(X)
- Activities in a wet working environment
- Assembly, workshop work and mechanic's tasks
- Repair and maintenance work
Size | 8 |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Latex foam |
Standards | EN 388, EN 407, EN 420 |
Category | II |