Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-socket wrench 3/8 inch Assortment of 22 pieces

3/8 inch sckt wrnch set DBHEX multi profile 22 pcs
SKTWRNCH-SORT-3/8IN-MULTI-22PCS

Art.-no. 096512 022

EAN 4045727474563

-,--
price per selected packing unit
| Individual prices for customers after login
Multi-socket wrench 3/8 inch Assortment of 22 pieces

Art.-no. 096512 022

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, with multi-socket wrenches, professional-quality ZEBRA® tool

Practical 22 piece assortment of multi-drive sockets in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


One tool fits all: Multi-drive sockets for five different drives


  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads

  • The assortment includes 18 width across flats from 6 to 22 mm

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

22 PCS

Width x height x depth

315 x 40 x 115 mm

Multi-socket wrench 3/8 inch Assortment of 22 pieces including:
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-6MM

Description:
6 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-6,3MM

Description:
6.3 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-7MM

Description:
7 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-8MM

Description:
8 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-9MM

Description:
9 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-10MM

Description:
10 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-11MM

Description:
11 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-12MM

Description:
12 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-13MM

Description:
13 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-14MM

Description:
14 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-15MM

Description:
15 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-16MM

Description:
16 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-17MM

Description:
17 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-18MM

Description:
18 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-19MM

Description:
19 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-20MM

Description:
20 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-21MM

Description:
21 mm
Quantity: 1 x
1 x
3/8 socket wrench bi-hex, multi profile

SKTWRNCH-MULTI-BIHEX-3/8IN-22MM

Description:
22 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-(096512 022)

Description:
Length x width x height: 312 x 113 x 34 mm
Socket wrench assortment 3/8 inch (22 pieces)
Quantity: 1 x
1 x
Metal box, size 2 Empty

METBOX-315X115X40-SZ2

Description:
Length x width x height: 315 x 115 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information