Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-socket wrench 1/4 inch Assortment of 23 pieces

1/4 inch multi socket wrench assortment mini
SKTWRNCH-SORT-1/4IN-23PCS

Art.-no. 096511 23

EAN 4049557637365

-,--
price per selected packing unit
| Individual prices for customers after login
Multi-socket wrench 1/4 inch Assortment of 23 pieces

Art.-no. 096511 23

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

Compact, 23 piece assortment of multi-socket wrenches in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and on the go

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Ideal solution for hard-to-reach screws


  • Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry

  • The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places

  • Numerous practical details simplify screwing tasks


One tool fits all: Multi-socket wrench for 5 different drives


  • Each of the short bi-hex socket wrenches fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX drives

  • The assortment includes 6 widths across flats from 5 to 13 mm

  • This means that almost all screw connections are possible

  • The set is completed with a long bit holder with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX


Powerful and efficient tightening with torques up to 40 Nm


  • The two rigid extensions transfer force directly

  • The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working

  • The small arc swing allows quick and effortless tightening or loosening of the screws

  • The screwdriving process can be accelerated with the thumb on the knurled disc

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, allowing one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

23 PCS

Width x height x depth

130 x 32 x 80 mm

Multi-socket wrench 1/4 inch Assortment of 23 pieces including:
1 x
Bit holder

HOLD-BIT-SLEV/SNAPRG-L100MM

Description: For precise and reliable working with different bits
Quantity: 1 x
1 x
1/4 extension 100 mm

EXT-1/4IN-L100MM

Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Description:
1/4 inch; Length: 25 mm
Practical adapter for many tools
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch bit ratchet

BITRTCH-1/4IN-L100MM

Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5MM

Description:
5 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-6MM

Description:
6 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-8MM

Description:
8 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-10MM

Description:
10 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-11MM

Description:
11 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-13MM

Description:
13 mm
For the five most common screw head drives
Quantity: 1 x
1 x
Metal box, size 0 Empty

METBOX-130X80X32-SZ0

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information