Multi-shelf trolley
Multi-shelf trolley
TBLTRLY-(3 AREAS)-1000X500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Steel tube, dia. 26.9 x 1.75 mm
- Frame made of angular steel 30/30/3 mm
- Swivel castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- Loading surface and walls made of wooden plate (MDF) with beech effect
Datasheets(X)
Number of loading surfaces | 3 PCS |
Loading surface width x loading surface depth | 1000 x 500 mm |
Width | 1180 mm |
Depth | 500 mm |
Loading-surface height | 190 mm |
Handle height | 930 mm |
Height | 1070 mm |
Load capacity | 150 kg |
Pipe diameter | 125 mm |
Product weight (per item) | 35000 g |
Material of wheel | TPE |
Material of loading surface | Medium density fibreboard |
Wheel diameter | 200 mm |
Colour | Gentian blue RAL 5010 |