Multi-ratchet combination wrench

Multi-ratchet combination wrench
RTCHCOMBIWRNCH-MULTI-15MM
ZEBRA

Art.-no. 071425615

Prices for customers after login

Multi-ratchet combination wrench

Art.-no. 071425615

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Multiple profile suitable for five most common screw head drives! Hexagon metric, square metric, bi-hex metric, hexagon inch, TX head.
  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, high-gloss polished

  • Geometry: Head offset: 15°

  • Ring side angled 15°

  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end

Width across flats (SW)

15 mm

Thickness of jaw (a1)

11.05 mm

Width of jaws (outside) (b1)

31.1 mm

Ring thickness (a2)

7 mm

External diameter of ring (d)

28.5 mm

Length (L)

200 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information