Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-range clamp

Multi-use clip
CLIP-UNI-(7-12MM)-W.NAIL-(A2K)-2,0X35MM

Art.-no. 059377 101
EAN 4011231498005
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
Can be used for a range of cable diameters

Wide base


  • Secure hold on a range of surfaces

  • Contact surface protects plaster


"Claws"


Prevent cables from slipping (axial fixing to utilise the full clamping range)



High impact resistance and breaking resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing individual cables: surface-mounted and in cable slots

Min./max. grip range

7-12 mm

Diameter of nail

2 mm

Length of nail

35 mm

Colour

Light grey (bright grey)

Min./max. temperature resistance

-20 to 90 °C

Material of clamp

PP - Polypropylene

Material of nail

Steel, specially hardened

Surface

Zinc plated

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Double scutch ash handle