Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-purpose drill bit MFD-S 3-face shank

Multi-purpose drill MFD-S 3-face shank
DRL-GENPURP-MFDS-3FS-D4-L75-WL39MM

Art.-no. 0641214007

EAN 4062856618088

-,--
price per selected packing unit
| Individual prices for customers after login
Multi-purpose drill bit MFD-S 3-face shank

Art.-no. 0641214007

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Drills through virtually any material

Extra-sharp tungsten carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


3-face shank


  • No slipping in the drill chuck means faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal, etc.

  • Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold, etc.

Diameter (Ø)

4 mm

Length

75 mm

Working length

39 mm

Shank diameter

4 mm

Versatility (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Tool holding device

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information