Multi-purpose drill bit MFD-S 3-face shank
Multi-purpose drill MFD-S 3-face shank
DRL-GENPURP-MFDS-3FS-D10-L120-WL80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extra-sharp tungsten carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
3-face shank
- No slipping in the drill chuck means faster, more comfortable working
- Optimum transmission of forces
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Not suitable for impact drilling. For rotary drilling only.
Datasheets(X)
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal, etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold, etc.
Diameter (Ø) | 10 mm |
Length | 120 mm |
Working length | 80 mm |
Shank diameter | 10 mm |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | 3-face shank |