Multi-purpose cleaner Liquid Green
Universal cleaner, Liquid Green
UNICLNR-(LIQUID GREEN)-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extraordinary cleaning performance due to innovative combination of active agents
- Grease, resin and other soiling are thoroughly and reliably removed
- Efficient in consumption
- Time-saving
Suitable for multi-purpose use
- One product for a wide range of applications
- Saves on space in the workshop and saves money
The product is gentle on materials and does not attack paint, chrome, plastic, rubber or metal surfaces.
Contains no phosphates and no organic solvents
- Potential risks for daily use are reduced
- Reduces environmental pollution
- Complies with local wastewater statutes
- Non-hazardous in accordance with the German Hazardous Material Ordinance
- User-friendly
Silicone and AOX-free
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass. Do not allow to dry out. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Used to clean metal surfaces, machine and assembly parts, engines, engine compartments, vehicles, convertible roofs and workshop facilities.
Spray it on in undiluted, let it take effect briefly, and remove the dirt with a brush. Then rinse thoroughly with water. Repeat the process if necessary. For light soiling, it can be diluted up to 1:10 using a high-pressure cleaner.
Contents | 500 ml |
Container | Hand spray |
Chemical basis | Anionic tenside |
Smell/fragrance | Perfumed |
Colour | Neon green |
pH value | 8.3 |
Density | 1.011 g/cm³ |
Conditions for pH value | at 20°C |
Density conditions | at 20°C |
Weight of content | 506 g |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Datasheets (1)
Certificates/ Documents (5)
Services und Systeme rund ums Produkt