Multi-pouch
Multi bag
MULTIBG-170X45X270MM
Art.-no. 0715930006
EAN 4052712173622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Practical features
- Six pockets of varying sizes
- Clip-on loop to attach your things, e.g. adhesive tapes
Robust
- Made from strong polyester fabric
- Robust split leather pockets
The tab with a press stud makes it easy to attach the bag to your belt.
Datasheets(X)
Length x width x height (L x B x H) | 170 x 45 x 270 mm |
For belt width | 50 mm |
Material | Polyester/leather |
Colour | Black, Grey |
Product weight (per item) | 197.000 g |
Max. load capacity | 3 kg |