Multi-pocket jeans
Multi-pocket jeans
JEANS MULTIPOCKET STRETCH BLUE 48
Art.-no. M443080425
EAN 4251402744177
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of tough, elastic fabric
- 8 outer pockets, ruler pocket, mobile phone pocket, pen pocket
- Ergonomic cut in the knee area
- Durable YKK zip
Datasheets(X)
Colour | Blue |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 33 |