Multi maintenance oil
MAINTOIL-MULTI-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lubricates, cleans and protects
- Stops squeaking and creaking, and lubricates anything that is seized or jammed
- Cleans and protects plastic and metal parts, e.g. panels and housings
- Lubricates closures, hinges, bushings, chains and door locks
Removes rust and protects against corrosion
- Releases rusted metal parts
- Corrosion protection for metals and electrical assemblies
- Prevents lock cylinders and closures from freezing up
Gentle on materials
- Penetrates and displaces moisture around electrical and electronic systems
- Does not attack rubber, paint or plastic
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For a wide range of applications in industry, trade and vehicle maintenance.
- Loosens rusted bolts, pipe fittings, screws, bolts, nuts, joints, Bowden cables, shafts, locks etc.
- Shake the can before use
- Spray parts and allow to take effect for a short time
- After using, spray the can upside down until it is empty
Contents | 0.4 l |
Chemical basis | Mineral oil |
Colour | Light yellow transparent |
Min./max. processing temperature for can | -10 to 40 °C |
Min./max. temperature conditions | -30 to 130 °C |
Shelf life from production | 24 Month |
Min. processing temperature for can | -10 °C |
Type of spray head | Standard spray head |
Max. processing temperature for can | 40 °C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 130 °C |
Min. flashing point | -80 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
White oil-free/mineral oil-free | No |
VOC concentration (CH) | 76.57 g/l |
Kinematic oil basis viscosity | 30 cSt |
Material compatibility | Steel, Non-ferrous heavy metals, Stainless steel, Epoxy glass fabric, EPDM, FKM, PE, PP, Vinyl, PTFE, PL, PA, NBR |
Conditions for viscosity of oil basis | at 40°C |
Container | Aerosol can |
Weight of content | 272 g |
Conditions to maintain shelf life from production | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!