Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-line laser MLPG 22

Multi-line laser MLPG
MULTI-LINELASER-MLPG-22

Art.-no. 5709300116

EAN 4065233110670

-,--
price per selected packing unit
| Individual prices for customers after login
Multi-line laser MLPG 22

Art.-no. 5709300116

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-levelling multi-line laser for indoor and outdoor use with three highly visible green 360° laser lines

Easy control


  • Self-levelling of the pendulum-mounted laser diodes in seconds

  • All lines can be easily switched on and off using the power button

  • The brightness of the laser lines can be adjusted using the keypad, which also reduces the power consumption

  • Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing

  • Can also be used over long distances by locating the laser beams using the universal receiver (available separately)

  • Long battery life for uninterrupted work

  • Compact, robust and durable housing, which is protected against dust and splash water and is easy to transport


Flexible mounting


  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket

  • It can be easily attached to magnetic surfaces thanks to the powerful magnet system


Variety of options for operation


  • With integrated battery pack that can also be charged during operation via the charging socket

  • Can also be operated with batteries and the optional battery holder
Notice

Suitable for indoor and outdoor applications

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The multi-line laser can be used in various areas of application, such as interior finishing, installing dry walling, tiling or installing shelves and cabinets.

Laser category

2

Levelling measuring accuracy (+/- per length)

2 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

35 m

Range with receiver

70 m

Min. temperature conditions

-10 °C

Max. temperature conditions

+40 °C

Length

120 mm

Width

110 mm

Height

160 mm

IP protection class

IP 54

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery life

Up to 11 hours

Multi-line laser MLPG 22 including:
1 x
CLL-A universal bracket

BRKT-LT-UNI-(CLL-A)-(F.CLL 18/CLG 18)

Description: High-quality magnetic bracket for mounting CLL 18, CLLG18, MLPG 22 and MLPR 22 cross-line lasers to the WM 1 wall bracket
Quantity: 1 x
Target plate Green colour
1 x
Target plate Green colour

TARGETPLATE-GREEN

Description: Green reflective target plate with magnet for multi-line laser.
Quantity: 1 x
1 x
Battery for CLL 18, CLLG 18 and PLL 18

BTRYPCK-LIION-F.CLL18/CLG18/PLL18

Description: High-quality lithium-ion battery for cross and line lasers CLL 18 and CLLG 18 as well as dot laser PLL 18.
Quantity: 1 x
1 x
Charging cable

CHRG-LT-(F.CLL/PLL/CLG18)

Description: High-quality charging cable for CLL 18, CLLG 18, PLL 18, MLPG 22 and MLPR 22 cross-line lasers
Quantity: 1 x
1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18

PLABG-LT-F.CLL18/PLL18/CLG18

Description: High-quality bag for cross and line lasers CLL 18 and CLLG 18, as well as dot laser PLL 18.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
WM 1 wall bracket

BRKT-LT-WM1

Universal bracket for CLL 18, CLLG18, PLL 18, MLPG 22 and MLPR 22 lasers
x 1 pcs
Laser receiver Universal LRU 22

UNIVERSAL-LASRRECEIVER-LRU22

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
x 1 pcs
Battery holder

BTRYHOLD-CLL18/PLL18/CLG18

For use with CLL 18, CLLG 18 and PLL 18 lasers with AA batteries.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information