Multi cutter EMS 450-SL COMPACT
EMS 450-SL POWER electric multi-cutter
MULTICTR-EL-(EMS 450-SL-POWER)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick and tool-free accessory change
Quick-In quick-action clamping system
Universal compatibility
Starlock Max tool chuck is suitable for all existing Starlock accessories.
Highest level of comfort while working
Anti-vibration system provides significantly less noticeable vibration.
Optimum adaptation to the respective application
Infinitely-adjustable speed
Perfect consistency while under load
Tacho generator
Fast work progress
Long 4.0° oscillation stroke for fast removal and fast cutting.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 220 V/AC |
Power input | 450 W |
Power output | 250 W |
Min./max. idle orbital rate | 10000-19500 1/min |
Oscillation stroke | 4.0 Degree |
Tool holding device | Starlock Max |
Weight of machine | 1600 g |
Cable length | 5 m |
Protection class | Protection class II/protective insulation |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!