Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi cutter EMS 450 1.7 Compact

Electric multi-cutter, EMS 450-1.7 COMPACT
MULTICTR-EL-(EMS 450-1.7 COMPACT)

Art.-no. 57061031

EAN 4056807699837

-,--
price per selected packing unit
| Individual prices for customers after login
Multi cutter EMS 450 1.7 Compact

Art.-no. 57061031

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful multi-cutter with quick-action clamping system for the automotive sector

Ergonomic working


Anti-vibration system reduces vibration by up to 70%.



Robust


Metal gearbox ensures robustness and long life.



Powerful and fast work progress


450 W motor is designed for continual use and is overload protected



Optimally suited to application


Infinitely variable speed regulation adapts the tool perfectly to the respective application and keeps the speed constant even under load (tachometer generator).



Quick saw blade replacement


Tool-free quick-action clamping system

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting out windows.

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Power input

450 W

Power output

250 W

Min./max. idle orbital rate

10000-19500 1/min

Oscillation stroke

3.4 Degree

Tool holding device

Quick-change holder

Weight of machine

1650 g

Cable length

5 m

Protection class

Protection class II/protective insulation

WEEE (taking back waste electrical and electronic equipment)

5

Multi cutter EMS 450 1.7 Compact including:
1 x
Whetstone

WHETSTN-CUTKNFE

Description: For resharpening blades
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-MULTICTR-(UNIVERSAL EMS)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Knife blade, straight, toothed

CUTKNFE-WNDWREP-SR-L35MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L24MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L36MM

x 2 pcs
Knife blade, straight, long, toothed

CUTKNFE-WNDWREP-SR-L60MM

x 2 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D80MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L60MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L95MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L60MM

x 2 pcs
Spatula

SPTLA-MULTICTR

For scraping and stripping various kinds of adhesive residues
x 2 pcs
Knife blade, L-shaped, toothed

CUTKNFE-WNDWREP-L-L25,4MM

x 2 pcs
Knife blade, L-shaped, toothed

CUTKNFE-WNDWREP-L-L19MM

x 2 pcs
Knife blade, L-shaped, toothed

CUTKNFE-WNDWREP-L-L38MM

x 2 pcs
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L38MM

x 2 pcs
Cutting knife Axe-shaped

CUTKNFE-WNDWREP-HOOK-38MM

x 2 pcs
Cutting knife, curved

CUTKNFE-WNDWREP-CE-L45MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W50MM

For fast, fine sawing in wood.
x 5 pcs
Spatula

SPTLA-MULTICTR

For scraping and stripping various kinds of adhesive residues
x 2 pcs
Professional automotive glazier set for electrical multi cutter

AY-BRANCHSET-CTL-CARGLAZIER

This set is able to cut out almost 98% of all windscreens.
x 1 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D63MM

x 2 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-HSS-D80MM

x 2 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D80MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information