Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Multi-Tester Pro II LCD two-pin voltage tester

Two-pole voltage tester Pro II LCD
TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Art.-no. 071553 175

EAN 4053479472898

-,--
price per selected packing unit
| Individual prices for customers after login
Multi-Tester Pro II LCD two-pin voltage tester

Art.-no. 071553 175

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems

Test equipment with maximum safety level


(CAT IV 1000 V)



No presetting, intuitive operation


Automatic testing range selection



Displays voltages from approx. 45 V/AC and 110 V/DC:


  • With batteries: visual and vibrating warning

  • Without batteries: ELV LED indicates the presence of a voltage


FI/RCD test with two keys


Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be tested.



Screwable 4 mm test probe adapter


  • Improved hold in safety socket and CEE socket

  • Suitable for narrow test openings


Energy-saving


Automatic shut-off device

Notice

Tests without finger contact allow full protective clothing to be worn

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Display

LCD

Min./max. voltage range AC

3-1000 V/AC

Min./max. voltage range DC

4-1400 V/DC

Min./max. frequency

0 / 500 Hz

Continuity testing, min./max. electrical resistance

0-5 kOhm

Min. voltage for phase testing

100 V/AC

Switchable load

30 mA at 230V/AC

Diode testing

Yes

Polarity testing

Yes (- in LCD)

PELV display

Visual, Vibrating

Display min./max. electrical resistance display

10-199.9 kOhm

Min./max. frequency display

0-500 Hz

IP protection class

IP 65

Overvoltage protection category

CAT IV/1000 V

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Length x width x depth

300 x 75 x 20 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
On-call bag for multi-testers

BG-F.MSREEQUIP

x 1 pcs
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information