Mudguard protector with sewn-in sand bags
Wing protector sewn-in sand bags
WNGPROT-STEEL/ALU/PLA
Art.-no. 0899601
EAN 4038898020394
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Protects against damage during maintenance and repair work
- For steel, aluminium and plastic bodywork
- Attached by sewn-in sand bags
- Suitable for almost all vehicle types
- Exterior material: Robust, black synthetic leather
- Interior material: Soft, fine-pore foam material
Application area
Product information
Datasheets(X)
Length | 1100 mm |
Width | 700 mm |
Material | Synthetic leather |
Colour | Black |
Product weight (per item) | 1210.000 g |