Movement joint profile for movement joints, both flush and internal corner joints
Movable joint profile
MOTIONPRFL-MSH-6MM-L2M
Art.-no. 0519522031
EAN 4052703651740
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Bridges component movements up to max. 5 mm. Not suitable for building expansion joints or horizontal applications. After applying the final coat, the protective tape is to be removed.
Datasheets(X)
![]() | |
Material | Polyvinyl chloride - PVC hard, impact resistant |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Resistance against | Weather |
Plaster thickness | 6 mm |
Length | 2 m |
