Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Movement joint profile Easy Corner

Movement joint profile Easy Corner
JNTPRFL-EASY-CORNER-25M

Art.-no. 0519400001

EAN 4062856835812

-,--
price per selected packing unit
| Individual prices for customers after login
Movement joint profile Easy Corner

Art.-no. 0519400001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Profile for quick and simple movement joint formation. Compensates for component movements reliably and without cracking.
  • Movement joint profile for the grouting in with soft PVC centre section

  • Ideal for forming motion joints in wall and ceiling area

  • Can be used for surface mounting in addition to as inner corner profile

  • Meets the requirements accordance to DIN 18181
Notice

The PVC centre section can only be revised to a limited extent with suitable coatings. Approval by the coating manufacturer is required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

On both sides, flush the profile to the soft PVC centre section and also attach it with clips.

Material

PVC - Polyvinyl chloride

Width

65.5 mm

Length

25 m

Thickness

1 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mitre snips for straight and 45° cuts

BVLSHRS-L220MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information